Shop All Cable Carriers
Kabelschlepp
Uniflex(TM), Open, Nylon, Width 75mm, 1Ft
Mfr # 0250.030.065.0381
Zoro # G6870105
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 3.0 in
- Cavity Width 2.56 in
- Cavity Height 0.69 in
- Link to Link Pitch 0.98 in /24.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # 0250.030.065.0381
- Zoro # G6870105
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.0 in |
Cavity Width | 2.56 in |
Cavity Height | 0.69 in |
Loop Length | 6.65 in |
Loop Height | 3.9 in |
Height | 0.9 in |
Length | 12 in |
Bend Radius | 1.5 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 3.0 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.98 in /24.9mm |
Includes | No Bracket Included |
Type | Uniflex(TM) Mini |
Crossbar Material | Plastic |
Number of Links | 12 |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 2.56 in, Cavity Height 0.69 in, Height 0.9 in, Outside Width 3.0 in, Bend Radius 1.5 in, Link to Link Pitch 0.98 in /24.9mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 3.9 in, Loop Length 6.65 in, Number of Links 12, Style Open, Type Uniflex(TM) Mini, Accessory Width 3.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2424A)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft (S0650.1-6.00-RS1-135-2v5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- Kabelschlepp Cable Carriers