Shop All Cable Carriers
Kabelschlepp
Uniflex(TM), Open, Nylon, Width 60mm, 5Ft
Mfr # 0250.030.050.0455
Zoro # G6490303
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 2.4 in
- Cavity Width 1.97 in
- Cavity Height 0.69 in
- Link to Link Pitch 0.98 in /24.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0250.030.050.0455
- Zoro # G6490303
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.4 in |
Cavity Width | 1.97 in |
Cavity Height | 0.69 in |
Loop Length | 7.52 in |
Loop Height | 4.45 in |
Height | 0.9 in |
Bend Radius | 1.77 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 2.4 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.98 in /24.9mm |
Crossbar Material | Plastic |
Includes | No Bracket Included |
Number of Links | 61 |
Type | Uniflex(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.97 in, Cavity Height 0.69 in, Height 0.9 in, Outside Width 2.4 in, Bend Radius 1.77 in, Link to Link Pitch 0.98 in /24.9mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Includes No Bracket Included, Loop Height 4.45 in, Loop Length 7.52 in, Number of Links 61, Style Open, Type Uniflex(TM) Mini, Accessory Width 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-038-0-1)
- Kabelschlepp Cable Carriers