Shop All Cable Carriers
Kabelschlepp
Mtg Bracket, Uniflex(TM), Width 60mm
Mfr # 0250.050 MB2
Zoro # G2837987
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 2.4 in
- Cavity Width 1.97 in
- Cavity Height 0.69 in
- Link to Link Pitch 0.98 in /24.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0250.050 MB2
- Zoro # G2837987
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.4 in |
Cavity Width | 1.97 in |
Cavity Height | 0.69 in |
Height | 0.9 in |
Accessory Height | 0.91 in |
Accessory Width | 2.4 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 0.98 in /24.9mm |
Crossbar Material | Plastic |
Type | Uniflex(TM) Fiber Reinforced Nylon |
For Use With | 2AAR4, 2ACA7, 2ATD9, 2ATE1 |
Includes | Bracket |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Description
Mounting Bracket Set, Cavity Width 1.97 in, Cavity Height 0.69 in, Height 0.9 in, Outside Width 2.4 in, Link to Link Pitch 0.98 in /24.9mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAR4, 2ACA7, 2ATD9, 2ATE1, Style Open, Type Uniflex(TM) Fiber Reinforced Nylon, Accessory Height 0.91 in, Accessory Material Plastic, Accessory Width 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (D223N)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- Kabelschlepp Cable Carriers