Shop All Cable Carriers
Kabelschlepp
Mtg Bracket Set, Varitrak(R), Steel, 60mm
Mfr # S1800 MB4
Zoro # G7176312
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2.4 in
- Height 5.5 in
- Type Varitrak(R)Heavy Duty Steel
- For Use With S1800 Carrier
- Includes Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1800 MB4
- Zoro # G7176312
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.4 in |
Height | 5.5 in |
Length | 11 in |
Length (Straight Wireway) | 0.92 ft |
Accessory Width | 2.4 in |
Accessory Height | 5.51 in |
For Carrier Outside Height | 5.5 in |
Accessory Length | 11 in |
Details
Item | Mounting Bracket Set |
Type | Varitrak(R)Heavy Duty Steel |
For Use With | S1800 Carrier |
Includes | Bracket |
Accessory Material | Steel |
Series | S/SX |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Height 5.5 in, Outside Width 2.4 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, Length 11 in, For Use With S1800 Carrier, Type Varitrak(R)Heavy Duty Steel, Accessory Height 5.51 in, Accessory Length 11 in, Accessory Material Steel, Accessory Width 2.4 in, For Carrier Outside Height 5.5 in, Series S/SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- Kabelschlepp Cable Carriers