Shop All Cable Carriers
Kabelschlepp
Mtg Bracket Set, Varitrak(R), Steel, 55mm
Mfr # S1250 MB4
Zoro # G6612015
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2.2 in
- Height 3.7 in
- Includes Bracket
- For Use With S1250 Carrier
- Length 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1250 MB4
- Zoro # G6612015
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.2 in |
Height | 3.7 in |
Length | 7.9 in |
Length (Straight Wireway) | 0.66 ft |
For Carrier Outside Height | 3.7 in |
Accessory Length | 7.92 in |
Accessory Height | 3.7 in |
Accessory Width | 2.2 in |
Details
Item | Mounting Bracket Set |
Includes | Bracket |
For Use With | S1250 Carrier |
Type | Varitrak(R)Heavy Duty Steel |
Series | S/SX |
Accessory Material | Steel |
Mounting Brackets Included | Yes |
Mounting Bracket Type | Fixed End, Moving End |
Features | Withstand Extremes in Heat and Cold |
Description
Mounting Bracket Set, Height 3.7 in, Outside Width 2.2 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, Length 7.9 in, For Use With S1250 Carrier, Type Varitrak(R)Heavy Duty Steel, Accessory Height 3.7 in, Accessory Length 7.92 in, Accessory Material Steel, Accessory Width 2.2 in, Features Withstand Extremes in Heat and Cold, For Carrier Outside Height 3.7 in, Series S/SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- ILC Replacement For EIKO 11932 (11932)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- Kabelschlepp Cable Carriers