Shop All Cable Carriers
Kabelschlepp
Mtg Bracket Set, Varitrak(R), Stee, 30mml
Mfr # S0650.1 MB4
Zoro # G9695077
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 1.2 in
- Height 2.0 in
- Length 4.7 in
- For Use With S0650.1 Carrier
- Includes Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # S0650.1 MB4
- Zoro # G9695077
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.2 in |
Height | 2.0 in |
Length | 4.7 in |
Length (Straight Wireway) | 0.39 ft |
Accessory Width | 1.2 in |
Accessory Length | 4.68 in |
For Carrier Outside Height | 1.96 in |
Accessory Height | 1.97 in |
Details
Item | Mounting Bracket Set |
For Use With | S0650.1 Carrier |
Includes | Bracket |
Type | Varitrak(R)Heavy Duty Steel |
Mounting Brackets Included | Yes |
Mounting Bracket Type | Fixed End, Moving End |
Features | Withstand Extremes in Heat and Cold |
Series | S/SX |
Accessory Material | Steel |
Description
Mounting Bracket Set, Height 2.0 in, Outside Width 1.2 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, Length 4.7 in, For Use With S0650.1 Carrier, Type Varitrak(R)Heavy Duty Steel, Accessory Height 1.97 in, Accessory Length 4.68 in, Accessory Material Steel, Accessory Width 1.2 in, Features Withstand Extremes in Heat and Cold, For Carrier Outside Height 1.96 in, Series S/SX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- Kabelschlepp Cable Carriers