Shop All Cable Carriers
Kabelschlepp
Mtg Bracket, Microtrack(TM), Width 46mm
Mfr # 0130.40 MB2
Zoro # G2838011
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.8 in
- Cavity Width 1.57 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # 0130.40 MB2
- Zoro # G2838011
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.8 in |
Cavity Width | 1.57 in |
Cavity Height | 0.39 in |
Height | 0.5 in |
Accessory Height | 0.49 in |
Accessory Width | 1.8 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Crossbar Material | Plastic |
Type | Microtrack(TM) Mini Nylon |
Includes | Bracket |
For Use With | 2AAP8, 2ACB5 |
Accessory Material | Plastic |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 1.57 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 1.8 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAP8, 2ACB5, Style Open, Type Microtrack(TM) Mini Nylon, Accessory Height 0.49 in, Accessory Material Plastic, Accessory Width 1.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ANCOR Light Blue 14AWG Tinned Copper Wire - 100FT (103910)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-115-1v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft (S0650.1-6.00-RS1-135-2v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- Kabelschlepp Cable Carriers