Shop All Cable Carriers
Kabelschlepp
Mtg Bracket, Microtrack(TM), Width 26mm
Mfr # 0130.20 MB2
Zoro # G2838020
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.0 in
- Cavity Width 0.79 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # 0130.20 MB2
- Zoro # G2838020
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.79 in |
Cavity Height | 0.39 in |
Height | 0.5 in |
Accessory Width | 1.0 in |
Accessory Height | 0.49 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Type | Microtrack(TM) Mini Nylon |
For Use With | 2AAP6, 2AAP7, 2ACB3, 2ACB4 |
Crossbar Material | Plastic |
Includes | Bracket |
Accessory Material | Plastic |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 0.79 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 1.0 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAP6, 2AAP7, 2ACB3, 2ACB4, Style Open, Type Microtrack(TM) Mini Nylon, Accessory Height 0.49 in, Accessory Material Plastic, Accessory Width 1.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- Kabelschlepp Cable Carriers