Shop All Cable Carriers
Kabelschlepp
Mtg Bracket, Microtrack(TM), Width 16mm
Mfr # 0130.10 MB2
Zoro # G2838039
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 0.6 in
- Cavity Width 0.39 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0130.10 MB2
- Zoro # G2838039
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.6 in |
Cavity Width | 0.39 in |
Cavity Height | 0.39 in |
Height | 0.5 in |
Accessory Width | 0.6 in |
Accessory Height | 0.49 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Type | Microtrack(TM) Mini Nylon |
Crossbar Material | Plastic |
Includes | Bracket |
For Use With | 2AAP4, 2AAP5, 2ACB1, 2ACB2 |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Description
Mounting Bracket Set, Cavity Width 0.39 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 0.6 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAP4, 2AAP5, 2ACB1, 2ACB2, Style Open, Type Microtrack(TM) Mini Nylon, Accessory Height 0.49 in, Accessory Material Plastic, Accessory Width 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- Kabelschlepp Cable Carriers