Shop All Cable Carriers
Kabelschlepp
Mounting Bracket Set, for 4NGE5 etc
Mfr # MC0475 MB2
Zoro # G6658014
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cavity Height 1.1 in
- Type Varitrak MC Nylon/Alum
- For Use With 4NGE5, 4NGE6, 4NGE7, 4NGE8, 4NGE9, 4NGF1, 4NGJ3, 4NGJ4, 4NGJ5, 4NGJ6, 4NGJ7, 4NGJ8
- Includes Bracket
- Mounting Bracket Type Fixed End, Moving End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0475 MB2
- Zoro # G6658014
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cavity Height | 1.1 in |
Details
Item | Mounting Bracket Set |
Type | Varitrak MC Nylon/Alum |
For Use With | 4NGE5, 4NGE6, 4NGE7, 4NGE8, 4NGE9, 4NGF1, 4NGJ3, 4NGJ4, 4NGJ5, 4NGJ6, 4NGJ7, 4NGJ8 |
Includes | Bracket |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Features | Withstand Extremes in Heat and Cold |
Accessory Material | Plastic |
Series | M |
Description
Mounting Bracket Set, Cavity Height 1.1 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, For Use With 4NGE5, 4NGE6, 4NGE7, 4NGE8, 4NGE9, 4NGF1, 4NGJ3, 4NGJ4, 4NGJ5, 4NGJ6, 4NGJ7, 4NGJ8, Type Varitrak MC Nylon/Alum, Accessory Material Plastic, Features Withstand Extremes in Heat and Cold, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-115-1v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 16mm (0130.10 MB2)
- Kabelschlepp Cable Carriers