Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 46mm, 1Ft
Mfr # 0130.40.0201
Zoro # G6980626
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.8 in
- Cavity Width 1.57 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0130.40.0201
- Zoro # G6980626
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.8 in |
Cavity Width | 1.57 in |
Cavity Height | 0.39 in |
Loop Length | 3.5 in |
Loop Height | 2.07 in |
Height | 0.5 in |
Length | 12 in |
Bend Radius | 0.79 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 1.8 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Number of Links | 23 |
Type | Microtrack(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.57 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 1.8 in, Bend Radius 0.79 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.07 in, Loop Length 3.5 in, Number of Links 23, Style Open, Type Microtrack(TM) Mini, Accessory Width 1.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- Kabelschlepp Cable Carriers