Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 23mm, 5Ft
Mfr # 0180.15.0285
Zoro # G6544614
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 0.9 in
- Cavity Width 0.59 in
- Cavity Height 0.59 in
- Link to Link Pitch 0.71 in /18.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0180.15.0285
- Zoro # G6544614
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.9 in |
Cavity Width | 0.59 in |
Cavity Height | 0.59 in |
Loop Length | 4.88 in |
Loop Height | 2.91 in |
Height | 0.7 in |
Length | 60 in |
Bend Radius | 1.1 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 0.9 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.71 in /18.0mm |
Crossbar Material | Plastic |
Number of Links | 85 |
Type | Microtrack(TM) Mini |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.59 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 0.9 in, Bend Radius 1.1 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Includes No Bracket Included, Loop Height 2.91 in, Loop Length 4.88 in, Number of Links 85, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- Kabelschlepp Cable Carriers