Shop All Cable Protectors
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 23mm, 1Ft
Mfr # 0180.15.0371
Zoro # G9695113
original price:
$27.98
32% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Open
- Length 12 in
- Includes No Bracket Included
- Loop Height 3.62 in
- Loop Length 6.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0180.15.0371
- Zoro # G9695113
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Length | 12 in |
Loop Height | 3.62 in |
Loop Length | 6.02 in |
Outside Width | 0.9 in |
Height | 0.7 in |
Cavity Width | 0.59 in |
Cavity Height | 0.59 in |
Bend Radius | 1.46 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 0.9 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Includes | No Bracket Included |
Link to Link Pitch | 0.71 in /18.0mm |
Crossbar Material | Plastic |
Number of Links | 17 |
Type | Microtrack(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.59 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 0.9 in, Bend Radius 1.46 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 3.62 in, Loop Length 6.02 in, Number of Links 17, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10559H7)
- WORLDWIDE SOURCING 4 in. Sq 30a/60a Box Cover (2628)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- GENERAL TOOLS RIGID 6" GRAD TTOR 4R (GN676)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- Kabelschlepp Cable Protectors