Shop All Cable Protectors
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 23mm, 1Ft
Mfr # 0180.15.0281
Zoro # G9695122
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Length 12 in
- Number of Links 17
- Cavity Height 0.59 in
- Link to Link Pitch 0.71 in /18.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # 0180.15.0281
- Zoro # G9695122
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Length | 12 in |
Cavity Height | 0.59 in |
Outside Width | 0.9 in |
Loop Length | 4.88 in |
Loop Height | 2.91 in |
Height | 0.7 in |
Bend Radius | 1.1 in |
Cavity Width | 0.59 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 0.9 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Number of Links | 17 |
Link to Link Pitch | 0.71 in /18.0mm |
Type | Microtrack(TM) Mini |
Crossbar Material | Plastic |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.59 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 0.9 in, Bend Radius 1.1 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.91 in, Loop Length 4.88 in, Number of Links 17, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- LEVITON Locking Plug (2331)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 16mm, 1Ft (0130.10.0201)
- WIREMOLD Cordmate Ii Kit (C53)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-Y/B)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- ELECTRIDUCT Ultra Light Weight PVC Speed Bump (SB-3-10-AP-YL)
- Kabelschlepp Cable Protectors