Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 16mm, 5Ft
Mfr # 0130.10.0285
Zoro # G6622034
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 0.6 in
- Cavity Width 0.39 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0130.10.0285
- Zoro # G6622034
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.6 in |
Cavity Width | 0.39 in |
Cavity Height | 0.39 in |
Loop Length | 4.49 in |
Loop Height | 2.7 in |
Height | 0.5 in |
Bend Radius | 1.1 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 0.6 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Number of Links | 118 |
Crossbar Material | Plastic |
Includes | No Bracket Included |
Type | Microtrack(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.39 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 0.6 in, Bend Radius 1.1 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Includes No Bracket Included, Loop Height 2.7 in, Loop Length 4.49 in, Number of Links 118, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-115-1v5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- Kabelschlepp Cable Carriers