Shop All Cable Protectors
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 16mm, 1Ft
Mfr # 0130.10.0281
Zoro # G9695131
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Length 12 in
- Cavity Width 0.39 in
- Loop Height 2.7 in
- Type Microtrack(TM) Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0130.10.0281
- Zoro # G9695131
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Length | 12 in |
Cavity Width | 0.39 in |
Loop Height | 2.7 in |
Cavity Height | 0.39 in |
Loop Length | 4.49 in |
Bend Radius | 1.1 in |
Outside Width | 0.6 in |
Height | 0.5 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 0.6 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Type | Microtrack(TM) Mini |
Includes | No Bracket Included |
Number of Links | 23 |
Crossbar Material | Plastic |
Link to Link Pitch | 0.51 in /13.0mm |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.39 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 0.6 in, Bend Radius 1.1 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.7 in, Loop Length 4.49 in, Number of Links 23, Style Open, Type Microtrack(TM) Mini, Accessory Width 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-3.5)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- Kabelschlepp Cable Protectors