Shop All Cable Protectors
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 16mm, 1Ft
Mfr # 0130.10.0201
Zoro # G9695147
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Length 12 in
- Height 0.5 in
- Bend Radius 0.79 in
- Cavity Width 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # 0130.10.0201
- Zoro # G9695147
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Length | 12 in |
Height | 0.5 in |
Bend Radius | 0.79 in |
Cavity Width | 0.39 in |
Loop Length | 3.5 in |
Loop Height | 2.07 in |
Cavity Height | 0.39 in |
Outside Width | 0.6 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 0.6 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Crossbar Material | Plastic |
Number of Links | 23 |
Includes | No Bracket Included |
Type | Uniflex(TM) Mini |
Link to Link Pitch | 0.51 in /13.0mm |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.39 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 0.6 in, Bend Radius 0.79 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.07 in, Loop Length 3.5 in, Number of Links 23, Style Open, Type Uniflex(TM) Mini, Accessory Width 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (TR50R)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-1CH-YL)
- ELECTRIDUCT Low Profile Rubber Cable Protector- 3 Channel- 1.05"x1.3"x35.75" (CP-RPS-312-LP)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- Kabelschlepp Cable Protectors