Shop All Keyless Access Control Locks
Kaba
Weather Shield, Plastic
Mfr # 54644-000-41
Zoro # G2137265
original price:
$76.08
7% off
new price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- For Use With 5000, L1000, Mfr. No. 1000
- Height 5 3/4 in
- Width 4 3/16 in
- Finish Smoked Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 54644-000-41
- Zoro # G2137265
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Height | 5 3/4 in |
Width | 4 3/16 in |
Depth | 3 in |
Details
Item | Weather Shield |
Series | L1000 |
For Use With | 5000, L1000, Mfr. No. 1000 |
Finish | Smoked Glass |
Features | Hinged Plastic Cover |
Weather Resistant | Yes |
Material | Plastic |
Description
Weather Shield, Height 5 3/4 in, Width 4 3/16 in, Depth 3 in, For Use With 5000, L1000, Mfr. No. 1000, Finish Smoked Glass, Material Plastic, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- KABA Kaba: Simplex LR1011-26D Pushbutton Lock - RH & RHR Doors Satin Chrome (KABA-LR101126D41)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- KABA KABA: Simplex 9600 Series Pushbutton Cabinet Lock (KABA-9662C1026D41)
- KABA Kaba: Eplex E201U-XS-LL-626-41 Electronic Panic Device Trim - Satin Chrome (KABA-E201UXSLL62641)
- KABA PowerPlex P2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electron (KABA-P2032XSLL62641)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- SECO-LARM UL Listed, UL 294 and UL 1034, Surface-mount Electric Rim Strike, Concealed mounting scre (SLM-SD-998C-D3AQ)
- Kaba Door Locks and Deadbolts