Shop All Keyless Entry Door Knobs
Kaba Simplex
PushButton Lockset, Nonhanded, SatinChrome
Mfr # EE1011/EE1011-26D-41
Zoro # G0490196
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series 1000
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Simplex
- MFR # EE1011/EE1011-26D-41
- Zoro # G0490196
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Dimensions
Outside Height | 7 3/8 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Inside Height | 7 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Inside Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Overall Height | 7 3/8 in |
Overall Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 SS HD Barrel Bolt (N342-477)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- DELANEY DESIGNER Tulum Series Keyed Entry Door Knob Set With Curved Backplate (681509S)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- Kaba Simplex Door Knob Locksets