Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Right, Bright Brass
Mfr # R8148B-03-41
Zoro # G0490327
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included
- Series 8000
- Handle Type Lever
- Max. User Codes 1
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # R8148B-03-41
- Zoro # G0490327
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Overall Depth | 3 13/16 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Right, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA CYL PBL LVR C/KO/P SIC LH 26D CYLINDRICAL PBL LOCK W/LEVER COMB KO & PASS SCHLAGE IC PREP LEFT (KABA-LL1041S-26D-41)
- Kaba Simplex Door Locks and Deadbolts