Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Left, Bright Brass
Mfr # L8146B-03-41
Zoro # G0490458
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included
- Series 8000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Simplex
- MFR # L8146B-03-41
- Zoro # G0490458
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Inside Height | 9 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Overall Height | 9 in |
Overall Depth | 3 13/16 in |
Overall Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Satin Chrome, Alike Keying (B60N 626 KA4)
- AMEROCK Appoint 1-1/4 in 32 mm Length Matte Black Cabinet Knob (BP36758FB)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- M D BUILDING PRODUCTS 36 BRN Cinch DR Sweep (43302)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- TOWNSTEEL E-Genius 5000 Series Grade 1 Interconnected Push Button Electronic Lock 4" On Center w/Bluetooth - S (TNS-EG5BTT-SRH626-40WSC)
- Kaba Simplex Keyless Entry Door Handles