Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Bright Chrome, Lever
Mfr # LR1011-026-41
Zoro # G0490266
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Entry
- Key Override Options None
- Hand Right
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # LR1011-026-41
- Zoro # G0490266
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 1/8 in |
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Inside Height | 9 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Right, Finish Bright Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- YALE Cylindrical Locks with Keypad Trim, B-AU-NTB620-NR 626 (B-AU-NTB620-NR 626)
- Kaba Simplex Door Locks and Deadbolts