Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Bright Brass, Lever
Mfr # LLP1010-03-41
Zoro # G0490421
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series 1000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Simplex
- MFR # LLP1010-03-41
- Zoro # G0490421
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Outside Height | 7 3/8 in |
Inside Width | 3 1/4 in |
Inside Height | 9 in |
Outside Width | 3 1/8 in |
Overall Width | 4 3/8 in |
Overall Depth | 3 15/16 in |
Overall Height | 8 3/4 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Combination Change Tool, Full-Scale Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1031-26D-41 (LR1031-26D-41)
- Kaba Simplex Door Locks and Deadbolts