Shop All Keyless Entry Door Knobs
Kaba Simplex
Push Button Lockset, Bright Brass, Knob
Mfr # 1021B-03-41
Zoro # G0490336
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series 1000
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # 1021B-03-41
- Zoro # G0490336
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Dimensions
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Outside Width | 3 1/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Inside Height | 9 in |
Outside Depth | 3 13/16 in |
Inside Width | 3 1/4 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Nonhanded, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2 Grade 1, UL/ULC Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- DELTANA Magnetic Catch, Steel, Bright Chrome (MC326)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- Kaba Simplex Keyless Entry Door Knobs