Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 8000, Left, Lever
Mfr # L8148B-03-41
Zoro # G0490281
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included
- Series 8000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # L8148B-03-41
- Zoro # G0490281
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 7 3/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Height | 9 in |
Inside Depth | 2 3/8 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Inside Width | 3 1/4 in |
Outside Width | 3 1/8 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Overall Height | 9 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Contemporary Bright Chrome Cylinders Bright Chrome (6738.260)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KWIKSET El Entry Lever Crm Sc955 (99550-001)
- Kaba Simplex Keyless Entry Door Handles