Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 8000, Bright Chrome
Mfr # R8148B-026-41
Zoro # G0490126
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included
- Series 8000
- Handle Type Lever
- Max. User Codes 1
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Simplex
- MFR # R8148B-026-41
- Zoro # G0490126
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Outside Height | 7 3/8 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Inside Width | 3 1/4 in |
Inside Height | 9 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Right, Finish Bright Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DN 626)
- STRYBUC SCREEN CORNER RH WHITE (90-1128RHW)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- DEGUARD Mechanical Keypad Keyless Lever Satin Chrom (DMLEZ-SC)
- Kaba Simplex Door Lever Locksets