Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 8000, Antique Brass
Mfr # L8146B-05-41
Zoro # G0490248
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included
- Series 8000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba Simplex
- MFR # L8146B-05-41
- Zoro # G0490248
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Outside Height | 7 3/8 in |
Inside Depth | 1 1/4 in |
Inside Height | 8 in |
Outside Width | 3 1/8 in |
Overall Width | 3 1/8 in |
Overall Height | 5 7/8 in |
Overall Depth | 4 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Left, Finish Antique Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- SIMPLEX Drift Shaft Assembly, Non Key Override (201050-000-01)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BB-US3-3)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 5/8 in (1XRZ6)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- Kaba Simplex Door Locks and Deadbolts