Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 7000, Bright Brass
Mfr # 7102-03-41
Zoro # G0490485
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series 7000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # 7102-03-41
- Zoro # G0490485
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 2 3/8 in |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Height | 9 in |
Latch Length | 1/2 in |
Overall Depth | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 6 1/2 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 7000, Latch Length 1/2 in, Max. User Codes 1, Standards UL Listed, Weather Resistant Yes, Includes Full-Scale Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flexible Draw Latch (S 37-20-072-10)
- GENESIS Gs08-0425Pe10-020 Gas Spring (GSS 1903UX)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4760)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- ALARM LOCK Alarm Lock: Narrow Stile Lever - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200-10B1)
- Kaba Simplex Door Locks and Deadbolts