Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 5000, Lever
Mfr # 5010BWL-744-41
Zoro # G0490467
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/4"
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # 5010BWL-744-41
- Zoro # G0490467
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3-1/4" |
Outside Depth | 3-13/16" |
Inside Depth | 2-3/8" |
Latch Length | 1/2" |
Overall Width | 4 1/2 in |
Outside Height | 7-3/8" |
Overall Length | 12 1/4 in |
Fits Stile Width | 5 in |
Outside Width | 3-1/8" |
Manufacturers Warranty Length | 1 yr. |
Inside Height | 9" |
Length - Maximum | 12 5/16 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, 5000 Series, Fire Rated Yes, Satin Brass Finish, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Exterior Trim for Exit Device, Overall Length 12 1/4 in, Overall Width 4 1/2 in, Grade 1, Standards UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Small, Removable, 0.63" x 1.81", White, PK16 (17205-16ES)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B4916)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- Kaba Simplex Keyless Entry Door Handles