Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 1000, Nonhanded, Lever
Mfr # EE1021B/EE1021B-03-41
Zoro # G0490211
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 1000
- Handle Type Knob
- Backset 2-3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # EE1021B/EE1021B-03-41
- Zoro # G0490211
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 7 3/8 in |
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Inside Height | 9 in |
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Lock Entry and Egress, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Nonhanded, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB252645)
- BARSKA 10 unit capacity Key Cabinet (CB13362)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- KABA SIMPLEX Push Button Lockset, 5000, Lever (5010BWL-744-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- LOCKEY USA Electronic Keyless Lever Lock, Remote Capable, E995, Satin Nickel (E995SN)
- Kaba Simplex Door Lever Locksets