Shop All Keyless Entry Door Knobs
Kaba Simplex
Push Button Lockset, 1000, Nonhanded, Knob
Mfr # EE1011/EE1011-03-41
Zoro # G0490141
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series 1000
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # EE1011/EE1011-03-41
- Zoro # G0490141
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Dimensions
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Latch Length | 1/2 in |
Inside Width | 3 1/8 in |
Inside Height | 7 3/8 in |
Overall Depth | 3 13/16 in |
Overall Height | 7 3/8 in |
Overall Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Lock Entry and Egress, Key Override Options None, Hand Nonhanded, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hole Filler Plate up to a 3-3/4" Hole (BF135DU)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060448900)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Bright Chrome (LK-2830-BC)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- Kaba Simplex Door Locks and Deadbolts