Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 1000, Lever
Mfr # LL1011-026-41
Zoro # G0490449
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series 1000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # LL1011-026-41
- Zoro # G0490449
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Latch Length | 1/2 in |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Overall Depth | 3 13/16 in |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left, Finish Bright Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- HY-KO Carabiner Knife (KC603)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Bright Chrome (2835BC)
- Kaba Simplex Door Locks and Deadbolts