Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 1000, Left, Lever
Mfr # LL1021B-03-41
Zoro # G0490220
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin) core not included
- Series 1000
- Handle Type Lever
- Max. User Codes 1
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # LL1021B-03-41
- Zoro # G0490220
- UPC # 036448802036
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 1/4 in |
Inside Depth | 2 3/8 in |
Outside Height | 7 3/8 in |
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Overall Depth | 3 13/16 in |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin) core not included, Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E24D)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- SPD Welded Blade End Gas Spring (GSWB3385157)
- HICKORY HARDWARE Hinge Concealed Face Frame, 10PK (VP5125-14)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- ORBITA :LCD Display Electronic Key Card Smart BLE Door Lock Hotel Lock - Unlock with mobile APP, Mifare car (OTC-E4031ASBT)
- Kaba Simplex Keyless Entry Door Handles