Shop All Keyless Entry Door Handles
Kaba Simplex
Mechanical Push Button Lockset, 1000, Left
Mfr # LLP1020B-03-41
Zoro # G0490519
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 1000
- Handle Type Lever
- Max. User Codes 1
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba Simplex
- MFR # LLP1020B-03-41
- Zoro # G0490519
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Outside Width | 3 1/8 in |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Inside Height | 9 in |
Overall Height | 8 3/4 in |
Overall Width | 4 3/8 in |
Overall Depth | 3 15/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Combination Change Tool, Full-Scale Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Hardware 1-1/2 in. H X 1-1/2 in. W X 0.07 in. D Steel Inside Corner Brace (N285-510)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- KWIKSET Kwikset: Reset Cradle (KWS-83260)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Lever (LL1011-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- Kaba Simplex Keyless Entry Door Handles