Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 920-26D
Zoro # G0000226
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/8 in to 1-1/2 in
- Function Entry with Deadlocking Non-holdback Spring Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 920-26D
- Zoro # G0000226
- UPC # 036448809196
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 11/16 in |
Outside Width | 4 in |
Latch Length | 5/8 in |
Inside Depth | 1 9/16 in |
Inside Height | 5 in |
Outside Depth | 3 3/4 in |
Outside Height | 5 in |
Description
Deadlocking Spring Latch, Handle Type Thumb Turn, Function Entry with Deadlocking Non-holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 1-1/2 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Hung Vent Lock White (50-1453W)
- LOCKEY Lockey Gate Closers (TB175B)
- VON DUPRIN Satin Stainless Steel Strike 621132D (621132D.24V)
- MSI Mountain Bluestone Splitface Ledger Panel 6 In. X 24 In. Natural Sandstone Wall Tile, 6PK (ZOR-PNL-0002)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- KABA Ada Access Control (E5031-B-WL-626-41)
- CAMDEN Camden: Wireless Door Control System Key Fob Transmitter, 2-Button (CMD-TX-LF-2)
- Kaba Door Locks and Deadbolts