Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 919-26D
Zoro # G0000201
original price:
$168.99
14% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Deadlocking Holdback Spring Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 919-26D
- Zoro # G0000201
- UPC # 036448809059
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Height | 5 in |
Manufacturers Warranty Length | 1 yr |
Outside Depth | 3 3/4 in |
Outside Height | 5 in |
Latch Length | 5/8 in |
Inside Width | 3 11/16 in |
Outside Width | 4 in |
Inside Depth | 1 9/16 in |
Description
Deadlocking Spring Latch, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/8 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7161TK2-26D)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- CHAMBERLAIN Chain Drive Kit 10Ft (7710CB-P)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- KABA Pushbutton Deadbolt, Satin Brass (902-04)
- KABA Kaba: Simplex LR1011-26D Pushbutton Lock - RH & RHR Doors Satin Chrome (KABA-LR101126D41)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- KABA Weather Shield, Plastic (54644-000-41)
- KABA Kaba: Simplex 2-3/8" Backset Light Commercial Keyless Lock Satin Chrome (KABA-710826D41)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- KABA Mechanical Lock, Satin Chrome, 5 Button (9662C1026D41)
- Kaba Keyless Access Control Locks