Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 917-26D
Zoro # G0000183
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/8 in to 1-1/2 in
- Function Entry with Deadlocking Holdback Spring Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 917-26D
- Zoro # G0000183
- UPC # 036448808953
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Width | 4 in |
Inside Height | 5 in |
Latch Length | 5/8 in |
Outside Height | 5 in |
Outside Depth | 3 3/4 in |
Inside Width | 3 11/16 in |
Inside Depth | 1 9/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Deadlocking Spring Latch, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 1-1/2 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Black Hinges (2268MHCCOLLH1D4916)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- STRYBUC Drawer Guide (900-9936)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Dark Gray (40C83P150)
- KABA Pushbutton Deadbolt, Satin Brass (917-04)
- KABA KABA: Simplex 9600 Series Pushbutton Cabinet Lock (KABA-9662C1026D41)
- KABA Kaba: Eplex E5031BWL, Electronic Pushbutton Lock, IC Core for BEST (KABA-E5031BWL62641)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- KABA Pushbutton Deadbolt, Satin Chrome (920-26D)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- Kaba Keyless Access Control Locks