Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 904-26D
Zoro # G0000165
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Auxiliary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 904-26D
- Zoro # G0000165
- UPC # 036448808878
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 3 3/4 in |
Inside Depth | 1 9/16 in |
Inside Height | 5 in |
Manufacturers Warranty Length | 1 yr |
Outside Height | 5 in |
Inside Width | 3 11/16 in |
Latch Length | 1 in |
Outside Width | 4 in |
Overall Width | 4 in |
Overall Height | 5 in |
Overall Depth | 3 3/4 in |
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/8 in, Keypad 5 Button, Vandal Resistant, Backset 2 1/2 in, 2 9/16 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Lock Assembly, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 516x94 WHT Wind Frame (PL 14166)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Brass (DSF600U3)
- ZORO SELECT O-Ring, Buna N, Dash 372, 8-3/4, 9.145, PK2 (U38805.018.0875)
- GENESIS Gs08-0425Md10-094 Gas Spring (GSS 6558UK)
- KABA Pushbutton Deadbolt, Satin Brass (904-04)
- KABA Pushbutton Deadbolt, Satin Chrome (917-26D)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA Push Button Lock, Entry, Antique Brass (LL-1011-05-41)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-05-41)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- SECO-LARM Sealed-Housing Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-1323-SDQ)
- Kaba Keyless Access Control Locks