Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Brass
Mfr # 919-04
Zoro # G0000192
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Deadlocking Holdback Spring Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 919-04
- Zoro # G0000192
- UPC # 036448809066
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 5 in |
Outside Depth | 3 3/4 in |
Outside Width | 4 in |
Inside Height | 5 in |
Inside Depth | 1 9/16 in |
Latch Length | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 11/16 in |
Overall Height | 5 in |
Overall Width | 4 in |
Overall Depth | 3 3/4 in |
Description
Deadlocking Spring Latch, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-3/4 in to 2-1/8 in, Keypad 5 Button, Vandal Resistant, Backset 2 1/2 in, 2 9/16 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes, Includes Lock Assembly, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1 in W x Stainless steel Cabinet Hinge (HT1592-4 2/PKGCABHG 26D)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- PAMEX ADA Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0313OB)
- PRIME-LINE BRS Pock DR LockPull (N 6771)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- KABA Kaba: Simplex 2-3/8" Backset Light Commercial Keyless Lock Satin Chrome (KABA-710826D41)
- KABA Kaba: Simplex LL1021B-26D Pushbutton Lock W/ Key LH & LHR Satin Chrome (KABA-LL1021B26D41)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- LINEAR Exterior Digital Keypad, 5-1/2" H (AK-11)
- Kaba Door Locks and Deadbolts