Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Brass
Mfr # 904-04
Zoro # G0000156
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Auxiliary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 904-04
- Zoro # G0000156
- UPC # 036448808885
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 1 yr |
Inside Height | 5 in |
Inside Depth | 1 9/16 in |
Inside Width | 3 11/16 in |
Latch Length | 1 in |
Outside Depth | 3 3/4 in |
Outside Width | 4 in |
Outside Height | 5 in |
Overall Width | 4 in |
Overall Height | 5 in |
Overall Depth | 3 3/4 in |
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-3/4 in to 2-1/8 in, Keypad 5 Button, Vandal Resistant, Backset 2 1/2 in, 2 9/16 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Lock Assembly, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- ILCO Ilco: Key Blanks, CC1 CLUB CAR GOLF CART (ILCO-CC1)
- PEMKO 303DS48 48" Standard Perimeter Gasketing with Silicone Dark Bronze (303DS48)
- KABA Pushbutton Deadbolt, Satin Chrome (904-26D)
- KABA Metal Frame Adapter Kit, Brushed Chrome (800-26D)
- KABA KABA: E-PLEX E1500 Deadbolt Lock With Key Override Dark Bronze (KABA-E150274441)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, KIL, (KABA-E5086XSWL626-41)
- KABA Ada Access Control (E5031-B-WL-626-41)
- NATIONAL MANUFACTURING & SPECTRUM BRANDS HHI National Manufacturing & Spectrum Brands HHI 257817 Smart Key Gate Lock (257817)
- Kaba Keyless Access Control Locks