Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Brass
Mfr # 902-04
Zoro # G0000131
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/8 in to 1-1/2 in
- Function Auxiliary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 902-04
- Zoro # G0000131
- UPC # 036448808816
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Width | 3 11/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Height | 5 in |
Inside Depth | 1 9/16 in |
Outside Depth | 3 3/4 in |
Outside Height | 5 in |
Outside Width | 4 in |
Latch Length | 1 in |
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-3/8 in to 1-1/2 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): White Pk (426-WH)
- ANNIN FLAGMAKERS Snap Hook, 2 1/2in, Brass, Gold (802710)
- LAB LAB:.210 Bottom Pins (L210-BP)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- KABA KABA: Eplex Electronic Keypad Mortise lock - Satin Chrome (KABA-E5066XSWL62641)
- KABA Kaba: Simplex 1021B-26D Pushbutton Lock - Satin Chrome - Key Override (KABA-1021B26D41)
- KABA PowerPlex P2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electron (KABA-P2032XSLL62641)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- LOCKEY Lockey - EC781 - Electronic Cabinet Lock for Wet/Chlorinated Areas - Silver Vertical (LK-EC781-SN-V)
- Kaba Door Locks and Deadbolts