Shop All Keyless Entry Door Handles
Kaba
Push Button Lock, Passage, Satin Stainless
Mfr # LD4714832D41
Zoro # G0000016
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Passage
- Key Override Options None
- Hand Factory Right, Field Reversible
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kaba
- MFR # LD4714832D41
- Zoro # G0000016
- Country of Origin Multiple
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 7 7/16 in |
Outside Height | 7 7/16 in |
Inside Depth | 2 1/8 in |
Manufacturers Warranty Length | 1 yr |
Outside Depth | 3 in |
Inside Width | 2 1/4 in |
Outside Width | 2 1/4 in |
Latch Length | 1/2 in |
Overall Height | 7 7/16 in |
Overall Width | 2 1/4 in |
Overall Depth | 3 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Satin Stainless, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 12 Button, Vandal Resistant, Backset 2 3/8 in, ADA Compliant No, Case Material Zinc, Series LD470, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes (2) Cover Plates, (2) Gaskets, Lock, Template, Style Tubular Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- ZORO SELECT O-Ring, Dash 125, Silicone, 0.1 In., PK25 (U38883.009.0131)
- GLIDERITE HARDWARE 1-1/8 in. Brass Gold Classic Round Cabinet Knob, 10PK (5411-BG-10)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- KABA KABA: Kaba Simplex L1000 Lever Series, Mechanical Pushbutton Lock (KABA-LL1021R26D41)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- KABA CYL PBL LVR C/KO/P SIC LH 26D CYLINDRICAL PBL LOCK W/LEVER COMB KO & PASS SCHLAGE IC PREP LEFT (KABA-LL1041S-26D-41)
- KABA Simplex Lever Lock, 2-3/4" Backset, 1/2" Throw Latch, 6/7-Pin SFIC Prep, Less Core, Satin Chro (KABA-5021BWL26D41)
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-L8146B-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- Kaba Door Locks and Deadbolts