Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Satin Chrome
Mfr # 1031-26D-41
Zoro # G1974411
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1000
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 1031-26D-41
- Zoro # G1974411
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Outside Width | 3 1/8 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Overall Height | 7 3/8 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Code Change Plug, Lock, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/8 in. Storm Window Snap Fasteners, Zinc 25 Pack (PL 15555)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Straigh (R25-1700-C)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- KABA Kaba: Simplex LL1021B-26D Pushbutton Lock W/ Key LH & LHR Satin Chrome (KABA-LL1021B26D41)
- KABA Mechanical Lock, Satin Chrome, 5 Button (9662C1026D41)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- KABA KABA: E-PLEX E1500 Deadbolt Lock With Key Override Dark Bronze (KABA-E150274441)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- Kaba Door Locks and Deadbolts