Shop All Keyless Entry Door Handles
Kaba
Push Button Lock, Entry, Passage, Stainless
Mfr # LD4523532D41
Zoro # G0000104
original price:
$124.99
4% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Knob
- Function Entry/Passage
- Key Override Options None
- Hand Factory Right, Field Reversible
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # LD4523532D41
- Zoro # G0000104
- Country of Origin Multiple
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 2 1/8 in |
Latch Length | 1/2 in |
Outside Depth | 2 3/16 in |
Outside Height | 6 1/16 in |
Outside Width | 2 in |
Inside Width | 2 in |
Inside Height | 6 1/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry/Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Satin Stainless, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 14 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant No, Case Material Zinc, Series LD450, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes (2) Cover Plates, (2) Gasket, Lock, Manual, Required Installation Hardware, Template, Style Tubular Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- ACOUSTIC CEILING PRODUCTS Genesis Designer Drifts PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W, White- 12/Case (751-00)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- KABA KABA: SIMPLEX Mechanical Push Button Lockset, Lever, Passage, None Key Override Options (KABA-LD4714832D41)
- KABA Simplex Mechanical Pushbutton Mortise Lever Lock, Left Hand Reverse, Combination Entry, Key Ov (KABA-LR8146B26D41)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- KABA E-Plex E2051 - Electronic Pushbutton Lever Lock - Schlage 'C' - Privacy - 626 - Satin Chrome w (KABA-E2051XSLL62641)
- KABA Kaba: Eplex Narrow Stile Lever Trim For Mortise Deadbolt, Schlage "C" Keyway (KABA-E3766MSNL62641)
- YALE Cylindrical Locks with Keypad Trim, B-AU-NTB620-NR 626 (B-AU-NTB620-NR 626)
- Kaba Door Locks and Deadbolts