Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # LR-1021-B-05-41
Zoro # G1346721
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # LR-1021-B-05-41
- Zoro # G1346721
- UPC # 036448803842
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 1/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Inside Depth | 2 3/8 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- BEA Relay, Plastic, Surface Mount (10MC25)
- WASHERS PARADISE Screen King (285-60-01)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- KABA Kaba: Simplex 1021B-26D Pushbutton Lock - Satin Chrome - Key Override (KABA-1021B26D41)
- KABA Metal Frame Adapter Kit, Brushed Chrome (800-26D)
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic (KABA-E2032XSLL-626-41)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-CT10-619-01B-3203)
- Kaba Door Locks and Deadbolts