Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # 5021-XS-WL-26D-41
Zoro # G3356683
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 5021-XS-WL-26D-41
- Zoro # G3356683
- UPC # 036448814121
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Height | 8 7/8 in |
Latch Length | 1/2 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Outside Width | 3 3/8 in |
Inside Width | 3 3/16 in |
Outside Depth | 3 3/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options KABA Cylinder (Schlage In.C In. Keyway) Included, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHBRH154916)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20138)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- KABA Mechanical Push Button Lockset, Lever Handle, Entry, Right, Satin Crome, 1-3/8 in to 2-1/4 in (LR-1011-26D-41)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- KABA Weather Shield, Plastic (54644-000-41)
- KABA Push Button Lock, Entry, Key Override (5021-B-WL-26D-41)
- KABA Kaba: PowerPlex P2031-XS-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031XSLL62641)
- KABA Pushbutton Deadbolt, Satin Brass (904-04)
- LINEAR Electric Gate Lock for Vehicular Gates (FM144)
- Kaba Door Locks and Deadbolts