Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # 5021-B-WL-26D-41
Zoro # G1667732
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 5021-B-WL-26D-41
- Zoro # G1667732
- UPC # 036448808267
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 7/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 3/8 in |
Latch Length | 1/2 in |
Inside Depth | 2 1/8 in |
Inside Width | 3 3/16 in |
Outside Width | 3 3/8 in |
Inside Height | 8 7/8 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS KNOB MAGNET2-5/8""25#PULL (07505)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Chrome Contemporary Drawer Pull (BP9253320140)
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- KABA Push Button Exit Trim, Key Override, Left (5010-XS-WL-26D-41)
- KABA Ada Access Control (E5031-B-WL-626-41)
- KABA AUX PBL W/TTURN & DBOLT US26D AUX PUSHBUTTON LOCK W/TTURN 1IN TUBULAR DB W/FLAT FRONT FP 2 3/4 (KABA-7102-26D-41)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- Kaba Keyless Access Control Locks