Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Gray Powder Paint
Mfr # 62048641
Zoro # G0376354
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 6204
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # 62048641
- Zoro # G0376354
- UPC # 036448801619
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 1 yr |
Inside Depth | 2 9/16 in |
Outside Width | 2 3/4 in |
Outside Height | 5 7/8 in |
Outside Depth | 2 9/16 in |
Latch Length | 1/2 in |
Inside Width | 2 3/4 in |
Inside Height | 5 7/8 in |
Latch Front Size | 2-1/4"H x 1-1/8"W |
Overall Width | 2 3/4 in |
Overall Height | 5 7/8 in |
Overall Depth | 2 9/16 in |
Description
Mechanical Push Button Lockset, Handle Type Thumb Turn, Function Entry, Key Override Options None, Hand Factory Left, Field Reversible, Finish Gray Powder Paint, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 6204, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes Combination Change Tool, Lock, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- KABA Pushbutton Deadbolt, Satin Chrome (920-26D)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- KABA KABA: Simplex 9600 Series Pushbutton Cabinet Lock (KABA-9662C1026D41)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-26D-41)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- Kaba Keyless Access Control Locks