Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Antique Brass
Mfr # LR-1011-05-41
Zoro # G2791476
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # LR-1011-05-41
- Zoro # G2791476
- UPC # 036448803668
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Inside Height | 9 in |
Inside Width | 3 1/4 in |
Outside Height | 7 3/8 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Right, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Code Change Plug and Access Key, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 113, PK100 (ZUSAHSQ70113)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- KABA Mechanical Push Button Lockset, Lever Handle, Entry, Right, Satin Crome, 1-3/8 in to 2-1/4 in (LR-1011-26D-41)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-05-41)
- KABA Push Button Lock, Entry, Antique Brass (1011-05-41)
- KABA KABA: Auxiliary Pushbutton Lock Bright Brass Finish (KABA-71020341)
- KABA PowerPlex P2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electron (KABA-P2032XSLL62641)
- KABA Pushbutton Deadbolt, Satin Chrome (710826D41)
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- Kaba Keyless Access Control Locks