Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Antique Brass
Mfr # LL-1011-05-41
Zoro # G2392354
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # LL-1011-05-41
- Zoro # G2392354
- UPC # 036448801855
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Width | 3 1/8 in |
Outside Height | 7 3/8 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Inside Height | 9 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Overall Height | 9 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards D.O.D. Compliant 5220.22M, UL/ULC Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth., Matte, Unth. Through Holes (M-72161)
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4211 US32D)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- KABA Push Button Exit Trim, Key Override, Left (5010-XS-WL-26D-41)
- KABA Pushbutton Deadbolt, Satin Chrome (710826D41)
- KABA Push Button Lock, Entry, Antique Brass (1011-05-41)
- KABA Kaba: Simplex 3001-26D-41 Narrow Stile Pushbutton Lock Satin Chrome (KABA-300126D41)
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- KABA Ada Access Control (E5031-B-WL-626-41)
- Kaba Keyless Access Control Locks